Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 3/4in., HSS
Mfr # 30341-TIN
Zoro # G8923844
Sold in multiples of 6 for $247.14
$247.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30341-TIN
- Zoro # G8923844
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/4 in |
Size (In.) | 3/4 |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 3/4" |
Drill Bit Size | 3/4 in |
Sizes Included | 3/4" |
Body Dia. | 3/4 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR Cutter, 5/16", 3 pcs. (11104-3)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J217)
- WOODOWL Standard Ship Auger 7.5" x 7/8" (02711)
- BON TOOL Egg Beater Drill Mixer, 30 Hex Shaft, 5 Dia. Paddle (15-393)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- BLAIR Cutter 1-1/2" (BLR11368)
- Keo Countersinks, Center Drills & Spotting Drills