Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 3/16in, HSS
Mfr # 30181-TIN
Zoro # G8587993
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30181-TIN
- Zoro # G8587993
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 1/2 in |
Overall Length | 1 3/8 in |
Shank Dia. | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 3/16 in |
Drill Bit Size | 3/16 in |
Sizes Included | 3/16" |
Drill Size | 3/16" |
Size (In.) | 3/16 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/16 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC T25 TAMPER-RESISTANT TORX, 1/4 (5923)
- 3M Central-Vacuum-Ready Random Orbit Sander (28503)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 14"" (07256)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 1-1/4" x 2" (HCL.1-1/4)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- HHIP .315 X 3-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1010)
- Keo Countersinks, Center Drills & Spotting Drills