Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 2in., HSS
Mfr # 30961
Zoro # G8924036
Sold in multiples of 6 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 9/16 in - 0.5625
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30961
- Zoro # G8924036
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 9/16 in |
Size (In.) | 9/16 |
Body Dia. | 9/16 in |
Drill Size | 9/16" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/16 in |
Sizes Included | 9/16" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 9/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-754-20)
- WRIGHT TOOL 1 in Drive Impact Socket 48 mm Size, Standard Socket, black oxide (88-48MM)
- INGERSOLL-RAND Button Throttle Valve Cap, 0.4"x0.4"x0.3 (WF-109A)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 3 In. (3128XPA)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Keo Countersinks, Center Drills & Spotting Drills