Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., RH, 1/8in., HSS
Mfr # 30151-TIN
Zoro # G8587975
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30151-TIN
- Zoro # G8587975
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Sizes Included | 1/8" |
Size (In.) | 1/8 |
Body Dia. | 1/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/8" |
Drill Bit Size | 1/8 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bender, Model 606M, 6Mm (38053)
- KRAFT TOOL Wipe Down Knife, Flexible, 5-1/4", Rubber (DW453)
- BOSCH SDS Plus (R)Stubby Point Chisel 5-3/4"L (HS1490)
- DRILLCO 1/2, 1/2 SHNK CNSTR REAMER -4275E (427E132)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- Keo Countersinks, Center Drills & Spotting Drills