Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg, RH, 1-3/4in, TiN
Mfr # 31341-TIN
Zoro # G8924255
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1-3/4 in - 1.7500
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 31341-TIN
- Zoro # G8924255
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1-3/4 in - 1.7500 |
Flute Length | 2 3/4 in |
Overall Length | 5 1/2 in |
Shank Dia. | 1 3/4 in |
Sizes Included | 1-3/4" |
Drill Size | 1-3/4" |
Drill Bit Size | 1 3/4 in |
Size (In.) | 1-3/4 |
Body Dia. | 1 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 3/4 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS MFG Centering Punch (806)
- FREUD Safety Dado Sets, 6 (SD306)
- GEARWRENCH 1/2" Drive Beam Torque Wrench 0-150 ft/lbs. (2957N)
- MORSE 1-1/4" Diamond Grit Hole Saw (DG20C)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill N/C Spotting Drill 140 Deg. ALTiN Coated (5438907)
- Keo Countersinks, Center Drills & Spotting Drills