Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 7/8in., HSS
Mfr # 30786
Zoro # G8924002
product price: $53.55
/ea
Sold in multiples of 3 for $160.65
$160.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 7/8 in - 0.8750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30786
- Zoro # G8924002
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 7/8 in |
Size (In.) | 7/8 |
Drill Bit Size | 7/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 7/8" |
Body Dia. | 7/8 in |
Sizes Included | 7/8" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 7/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5280AS)
- HHIP 7/8 X 6-1/2" Lathe Mandrel (3902-2056)
- BON TOOL Bon 27-246 Handle For Maul, 36" Hickory (27-246)
- ZORO SELECT #19 Carbide Bright 118 Deg. Jobber Length Drill Bit (450-301660)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 1/8x5/8" (HDRNC-1/8-120)
- Keo Countersinks, Center Drills & Spotting Drills