Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 5/8in., HSS
Mfr # 30586
Zoro # G8923923
Sold in multiples of 6 for $187.74
$187.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30586
- Zoro # G8923923
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 5/8 in |
Sizes Included | 5/8" |
Size (In.) | 5/8 |
Drill Bit Size | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 5/8" |
Body Dia. | 5/8 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS JAW WITH D3 NEST DIE FOR ILND (ILND-JAW)
- STEEL GRIP BAR CLAMP 30""X2.5"" RATCH (DR60650-4)
- KLEIN TOOLS Diagonal Cutting Pliers, Heavy-Duty Journeyman, 9-Inch (J2000-59)
- IRWIN Hook Utility Blade, 11/16" W, PK5 (2087100)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- Keo Spotting Drills