Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 3/4in., HSS
Mfr # 30346
Zoro # G8923862
Sold in multiples of 6 for $273.54
$273.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/16 in - 0.3125
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30346
- Zoro # G8923862
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/16 in - 0.3125 |
Flute Length | 1 1/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/4 in |
Body Dia. | 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 3/4" |
Drill Bit Size | 3/4 in |
Size (In.) | 3/4 |
Drill Size | 3/4" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL 12" L x Demolition Cutting Demolition Bi-Metal Recip Blade, 6Tx12in. (07207)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- VIP SERVICES Water Cooler Bracket (9DJV1-A)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- Keo Countersinks, Center Drills & Spotting Drills