Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 3/16in, HSS
Mfr # 30186
Zoro # G8923783
Sold in multiples of 12 for $197.40
$197.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30186
- Zoro # G8923783
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 1/2 in |
Overall Length | 1 3/8 in |
Shank Dia. | 3/16 in |
Body Dia. | 3/16 in |
Drill Size | 3/16" |
Drill Bit Size | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/16 |
Sizes Included | 3/16" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 23/64" Titanium SHOCKWAVE (48-89-4620)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- JOHNSON LEVEL & TOOL Rule, Aluminum, 24 In, 1/8, 1/16 In Grad (J124)
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill N/C Spotting Drill 120 Deg. (5438785)
- Keo Countersinks, Center Drills & Spotting Drills