Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 2in., HSS
Mfr # 30766
Zoro # G8923966
Sold in multiples of 6 for $120.90
$120.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 7/16 in - 0.4375
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30766
- Zoro # G8923966
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 7/16 in |
Sizes Included | 7/16" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Body Dia. | 7/16 in |
Size (In.) | 7/16 |
Drill Size | 7/16" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 7/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- DEWALT Taping Knife, SS, Soft Grip, 8 (DXTT-2-134)
- AMPCO SAFETY TOOLS Blacksmith Hammer, 6 lb., 15" L, Fiberglass (H-702FG)
- MILWAUKEE TOOL 1/8 in. Collet & Nut Kit (48-66-2486)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- MELIN TOOL CO Carbide Nc Spot Drill, 120 deg., 3/16x3/4" (HDRNC-3/16-120)
- Keo Countersinks, Center Drills & Spotting Drills