Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 1in., HSS
Mfr # 31006
Zoro # G9247375
Sold in multiples of 3 for $206.97
$206.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 9/16 in - 0.5625
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 31006
- Zoro # G9247375
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1 in |
Drill Size | 1" |
Drill Bit Size | 1 in |
Sizes Included | 1" |
Body Dia. | 1 in |
Size (In.) | 1 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J6515MH)
- GEDORE Arc Punch, 10mm (570010)
- IGAGING EZ View DRO, 12" - 35-712-P+ (35-712-P+)
- KLEIN TOOLS Ship Auger Bit with Screw Point 3/4-Inch (53402)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- Keo Countersinks, Center Drills & Spotting Drills