Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg., LH, 1/4in., HSS
Mfr # 30256
Zoro # G8923801
product price: $16.95
/ea
Sold in multiples of 12 for $203.40
$203.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 3/16 in - 0.1875
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30256
- Zoro # G8923801
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 5/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Size (In.) | 1/4 |
Sizes Included | 1/4" |
Drill Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | E |
Body Dia. | 1/4 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Auger Bit Provides Max Performance, PK3 (DAG1900-S3)
- EVOLUTION 13/16" Diameter X 2" Depth Annular Carbide Tipped Cutter, Pilot Pin Included (CT812L)
- MARSHALLTOWN POLE SANDER PLST 3.25X9"" (28244)
- MILWAUKEE TOOL 5PC Carbide Teeth Sawzall Blade Set (49-22-5505)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1000", Included Angle: 140 Degrees (39900-C3)
- Keo Countersinks, Center Drills & Spotting Drills