Shop All Spotting Drills
Keo
NC Spotting Drills, 90 deg, LH, 1-3/4in, HSS
Mfr # 31346
Zoro # G8924273
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1-3/4 in - 1.7500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 31346
- Zoro # G8924273
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1-3/4 in - 1.7500 |
Flute Length | 2 3/4 in |
Overall Length | 5 1/2 in |
Shank Dia. | 1 3/4 in |
Sizes Included | 1-3/4" |
Body Dia. | 1 3/4 in |
Size (In.) | 1-3/4 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1 3/4 in |
Drill Size | 1-3/4" |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30734P)
- RE-GRIP Re-Grip Large (PN61-7BL)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- M.A. FORD Twister 145° Spotting Drill, 5/16 (200S31250A)
- Keo Spotting Drills