Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., RH, 9in., HSS
Mfr # 38586
Zoro # G8588221
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38586
- Zoro # G8588221
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 5/8 in |
Overall Length | 9 in |
Shank Dia. | 5/8 in |
Drill Bit Size | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 5/8 in |
Sizes Included | 5/8" |
Drill Size | 5/8" |
Size (In.) | 5/8 |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Annular Cutter, 1-1/16" x 1" (108610)
- TEKTON 1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket (SIF22122)
- KLEIN TOOLS 3/8-Inch Magnetic Hex Drivers, 3-Pack (86602)
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1014-MM50)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- Keo Spotting Drills