Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., RH, 8in., HSS
Mfr # 38104
Zoro # G8924343
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 10.00mm - 0.3937
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38104
- Zoro # G8924343
- UPC # 689720430467
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 2 1/4 in |
Overall Length | 8 in |
Shank Dia. | 1 in |
Drill Bit Size | 1 in |
Body Dia. | 1 in |
Size (In.) | 1 |
Sizes Included | 1" |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1" |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrecking Bar, 36 (CMHT82501)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel (1804123)
- PERFORMANCE TOOL 1/4 In Dr. Hex Bit Socket 7/64 In, W36803 (W36803)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- Keo Spotting Drills