Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., RH, 5in., HSS
Mfr # 38342
Zoro # G8588151
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38342
- Zoro # G8588151
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 7/8 in |
Overall Length | 5 in |
Shank Dia. | 3/4 in |
Drill Bit Size | 3/4 in |
Drill Size | 3/4" |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 3/4" |
Size (In.) | 3/4 |
Body Dia. | 3/4 in |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Centering Pin Thin (30217338000)
- PROTO 1" Drive O Ring Black Oxide (J10000R1)
- BON TOOL Walk Groover, Bronze 8" X 8" Bit 3/4" X 1/4" (12-542)
- SUNEX Wrench, Super Jumbo, Combination, 2-1/8" (968)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- Keo Spotting Drills