Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., RH, 5/8in., HSS
Mfr # 38584
Zoro # G8588212
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38584
- Zoro # G8588212
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 5/8 in |
Overall Length | 7 in |
Shank Dia. | 5/8 in |
Body Dia. | 5/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 5/8" |
Drill Bit Size | 5/8 in |
Sizes Included | 5/8" |
Size (In.) | 5/8 |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide (DNMG150408-FP5 WPP20S)
- BOSCH Jigsaw Blade, Clean For Plexiglas, PK3 (T102BF)
- MILWAUKEE TOOL Guide Plate for 2" Thin Wall Core Bit (48-20-6157)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- Keo Countersinks, Center Drills & Spotting Drills