Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., RH, 3/8in., HSS
Mfr # 38384
Zoro # G8588185
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38384
- Zoro # G8588185
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Size (In.) | 3/8 |
Sizes Included | 3/8" |
Body Dia. | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 3/8" |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 9 Piece Metric Hex Key Set (42300)
- HOLEX Reducer, 3/8 F x 1/4 M (649555 3)
- LENOX Band Saw Blade, 15 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1856928)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- KEO NC Spotting Drill, 90 Deg, 1/2, HSS (32122)
- KEO NC Spotting Drill, 90 Deg, 3/16, Carbide (34187)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.0900", Finish - Machining: AlTiN (987990-C3)
- Keo Countersinks, Center Drills & Spotting Drills