Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., RH, 3/4in., HSS
Mfr # 38344
Zoro # G8588167
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/4 in - 0.2500
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38344
- Zoro # G8588167
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/4 in - 0.2500 |
Flute Length | 1 7/8 in |
Overall Length | 8 in |
Shank Dia. | 3/4 in |
Body Dia. | 3/4 in |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 3/4" |
Size (In.) | 3/4 |
Drill Bit Size | 3/4 in |
Drill Size | 3/4" |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 3/4 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO General Hand Tool Kit, No. of Pcs. 30 (DSKR)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MASD)
- AMERICAN SAFETY TECHNOLOGIES Folding Utility Knife, 65-0203 (65-0203)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size, Deep Socket, black oxide (J7328HT)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- Keo Spotting Drills