Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg, 3/16in, Carbide
Mfr # 34185
Zoro # G8588054
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34185
- Zoro # G8588054
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 9/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Drill Bit Size | 3/16 in |
Sizes Included | 3/16" |
Size (In.) | 3/16 |
Body Dia. | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 3/16" |
Description
Spotting Drill Bit, Carbide, 82 Degrees , 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM Digital Dial Indicator Set, 1" (3D105-00)
- PROTO 3/4" Drive O Ring Red Plastic Coated (JRR07534)
- HHIP AXA-2 Turning, Boring & Facing Holder 3/16-1/2" 250-102 (3900-5912) (3900-5912)
- CENTURY DRILL & TOOL Scratch Awl, 6 in. (72181)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- Keo Countersinks, Center Drills & Spotting Drills