Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., 3-3/4in., HSS
Mfr # 38122
Zoro # G8588106
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 38122
- Zoro # G8588106
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1 3/8 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1/2 in |
Drill Size | 1/2" |
Sizes Included | 1/2" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Body Dia. | 1/2 in |
Size (In.) | 1/2 |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Rope Punch, 1-1/4-Inch (7WRP32)
- ACDELCO G12 Brushless 1/4" Cordless Ratchet Wrench, 2-Battery Kit (ARW1210-22)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (530278)
- CARBIDEMAX HMT 55 Broach Cutter Pilot Pin for 7/16 - 5/8 in. Cutters, 2PK (108020P-0170)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0400" Drill dia, Point Angle: 120 Degrees (QSPD-040-120X)
- Keo Countersinks, Center Drills & Spotting Drills