Shop All Spotting Drills
Keo
NC Spotting Drills, 82 deg., 3-1/8in., HSS
Mfr # 38382
Zoro # G8588176
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 82 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 38382
- Zoro # G8588176
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Body Dia. | 3/8 in |
Size (In.) | 3/8 |
Drill Bit Size | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 3/8" |
Drill Size | 3/8" |
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 1/2" Drive, SAE Socket, 6 Points (FF-75.1/2)
- DRILL AMERICA m6x.5 HSS Metric Hand Tap (DWTSMT6X.5)
- DIABLO Universal Fit Carbide Oscillating Blades (DOU275RCGP)
- E-Z LOK 3/8-16 Hex Drive Installation Tool for Threaded Inserts (500-5)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO 1/8x1/4x1-1/2 Keo Carbide 82 deg NC Spot (34182)
- Keo Spotting Drills