Shop All Spotting Drills
Keo
NC Spotting Drills, 120 deg., RH, 3/8in, TiN
Mfr # 34381-TIN
Zoro # G8588081
$45.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34381-TIN
- Zoro # G8588081
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 3/8 in |
Sizes Included | 3/8" |
Drill Size | 3/8" |
Body Dia. | 3/8 in |
Size (In.) | 3/8 |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Description
Spotting Drill Bit, Carbide, 120 Degrees , 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 6 Flex SS Joint Knife (6878)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1024201)
- IDEAL Insulated Screwdriver 1/4 in Round (35-9150)
- M.A. FORD Xt 3/4X3-1/4X6 - .015Cr (78050006)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- LINK 5/8 X 6 Cobalt 82° Spot & Center Drill (97-CO-403)
- Keo Countersinks, Center Drills & Spotting Drills