Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg, RH, 7/16in, HSS
Mfr # 30760
Zoro # G8588002
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 7/16 in - 0.4375
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30760
- Zoro # G8588002
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/16 in - 0.4375 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 7/16 in |
Body Dia. | 7/16 in |
Sizes Included | 7/16" |
Drill Size | 7/16" |
Size (In.) | 7/16 |
Drill Bit Size | 7/16 in |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 7/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG432MR)
- KEO Counterbore, Close Fit, Size 1/4, Cobalt (55215)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch (68200)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting/Centering Drill, 90 Deg, 7/8, HSS (30781)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- Keo Spotting Drills