Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 9/16in., TiN
Mfr # 30960-TIN
Zoro # G8924027
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 9/16 in - 0.5625
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30960-TIN
- Zoro # G8924027
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 9/16 in - 0.5625 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 9/16 in |
Drill Size | 9/16" |
Drill Bit Size | 9/16 in |
Sizes Included | 9/16" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 9/16 |
Body Dia. | 9/16 in |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 9/16 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Pliers, Hose Gripper Set, 11", 3 pcs. (3703V)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- SITEPRO 590 2.5X Hand Level (13-590)
- MILWAUKEE TOOL 15/16 in. x 12 in. SHOCKWAVE Lineman's Fiberglass Drill Bit (48-13-7709)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- BLAIR Cutter, 7/8" (11340)
- Keo Spotting Drills