Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 7/8in., TiN
Mfr # 30780-TIN
Zoro # G8923975
Sold in multiples of 3 for $143.97
$143.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 7/8 in - 0.8750
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30780-TIN
- Zoro # G8923975
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 7/8 in - 0.8750 |
Flute Length | 1 1/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 7/8 in |
Sizes Included | 7/8" |
Drill Size | 7/8" |
Drill Bit Size | 7/8 in |
Body Dia. | 7/8 in |
Size (In.) | 7/8 |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 7/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (6864)
- IDEAL Wire Stripper, 6" L Overall (45-121)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 21 mm Size, Deep Socket, Black Phosphate (49-66-6162)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO Spotting/Centering Drill, 118 Deg, 1/4, HSS (30250)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- BLAIR Cutter, 1/4", 3 pcs. (11100-3)
- Keo Countersinks, Center Drills & Spotting Drills