Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 3/8in., TiN
Mfr # 30380-TIN
Zoro # G9671891
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30380-TIN
- Zoro # G9671891
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 3/8 in |
Size (In.) | 3/8 |
Body Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 3/8" |
Sizes Included | 3/8" |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 3/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4159)
- VESSEL BALL GRIP Screwdriver No.220 +2x75 (220P275)
- BESSEY 8" Bar Clamp, Steel Handle and 5-1/2" Throat Depth (SQ-8)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO Spotting Drill Bit, 1/2 in High Speed Steel (32124)
- Keo Countersinks, Center Drills & Spotting Drills