Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 3/16in., TiN
Mfr # 30180-TIN
Zoro # G8587984
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30180-TIN
- Zoro # G8587984
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 1/2 in |
Overall Length | 1 3/8 in |
Shank Dia. | 3/16 in |
Drill Bit Size | 3/16 in |
Drill Size | 3/16" |
Body Dia. | 3/16 in |
Drill Bit Dimension Type | Fractional Inch |
Sizes Included | 3/16" |
Size (In.) | 3/16 |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 3/16 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUBSHROOM Tubshroom 4001461 3.5 ft. Drain Snake (4001461)
- MILWAUKEE TOOL 5-3/8" 36T Fine Finish Circular Saw Blade (48-40-0524)
- CARCO Solvent, For XX-1346 (XX-1346 SOLVENT)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 13332 (13332)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- KEO 1/2 x 3-3/4 KEO HSS RH 120 deg NC Spot (33120)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO NC Spotting Drills, 90 deg., RH, 1in., HSS (31001-TIN)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- MELIN TOOL CO Carbide Nc Spot Drill 120Deg 1/2"X1 (HDRNC-1/2-120)
- Keo Spotting Drills