Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 1/8in., TiN
Mfr # 30150-TIN
Zoro # G8587966
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30150-TIN
- Zoro # G8587966
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Drill Bit Size | 1/8 in |
Size (In.) | 1/8 |
Sizes Included | 1/8" |
Drill Size | 1/8" |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 1/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRASYSTEMS Vibra Systems - Cup Mount 700 Max Load Lbs Stainless Steel (CMSS-2)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M12X35, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.4123X35)
- TEKTON 3/4 Inch Drive x 1-13/16 Inch 12-Point Socket (SHD32246)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 5/64 (C18631)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO NC Spotting Drills, 90 deg., RH, 1/8in., HSS (30151-TIN)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 4mmx14mm (HDRNC-4MM-60)
- Keo Countersinks, Center Drills & Spotting Drills