Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 1/8in., HSS
Mfr # 30155
Zoro # G8923756
product price: $17.19
/ea
Sold in multiples of 12 for $206.28
$206.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30155
- Zoro # G8923756
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 3/8 in |
Overall Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Size (In.) | 1/8 |
Body Dia. | 1/8 in |
Sizes Included | 1/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/8" |
Drill Bit Size | 1/8 in |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 1/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key, 5/16 in. Pilot Size, 1/2 in. (88090/B)
- TE-CO 8" Single Station Milling Vise with Fixed Base (PWS-8110)
- WILLIAMS Williams Adjustable Pin Spanner, 1-1/4 To 3 (O-472A)
- WIHA Insulated Tweezers, Straight Blunt, 6 In (75215)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- Keo Spotting Drills