Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 1/4in., TiN
Mfr # 30250-TIN
Zoro # G2776886
product price: $8.85
/ea
Sold in multiples of 12 for $106.20
$106.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 3/16 in - 0.1875
- Measurement System Fractional Inch
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 30250-TIN
- Zoro # G2776886
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/16 in - 0.1875 |
Flute Length | 5/8 in |
Overall Length | 1 1/2 in |
Shank Dia. | 1/4 in |
Drill Bit Size | 5/8 in |
Size (In.) | 1/4 |
Drill Size | 1/4" |
Body Dia. | 1/4 in |
Sizes Included | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 5/8 in, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt (3404-20, 48-11-2425)
- PROTO Satin Metric Service Wrench 40 mm (J3540M)
- MARSHALLTOWN FLOAT FINE CELL 9X4"" (RRF94F)
- CLE-LINE 9 pc. Metric Electricians Bi-Metal Hole Saw Kit 1887 Cle-Line (CHK05)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO Spotting Drill, 6 mm, 90 Deg. (35604)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO NC Spotting Drill, 90 Deg, 3/4, HSS (32340)
- KEO 1/8x1-1/2 KEO Carbide RH 120 deg NC Spot Drill (34181)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- Keo Countersinks, Center Drills & Spotting Drills