Shop All Spotting Drills
Keo
NC Spotting Drills, 118 deg., 1/2in., HSS
Mfr # 30125
Zoro # G8923747
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 118 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 30125
- Zoro # G8923747
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Size (In.) | 1/2 |
Drill Bit Size | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Size | 1/2" |
Sizes Included | 1/2" |
Body Dia. | 1/2 in |
Description
Spotting Drill Bit, High Speed Steel, 118 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 36 mm Size 6 pt Deep Depth, Black Oxide (J7336M)
- NOTCH Quick Cinch Chainsaw Lanyard 17mm (NQCCL-17mm)
- WESTWARD Blacksmith Hammer, 4 Lb, 16 In, Fiberglass (2DBV3)
- RIDGID Pipe Tap, 1"-11-1/2, Taper, 4 Flutes, NPT (E-5117)
- KEO 1/4x2-1/2 KEO Carbide RH 90 deg NC Spot Drill (34140)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 1/8 in. (0081L)
- Keo Countersinks, Center Drills & Spotting Drills