Shop All Spotting Drills
Keo
NC Spotting Drill, 90 Deg, 5/8, Carbide
Mfr # 34580
Zoro # G2471551
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5/8 in - 0.6250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 34580
- Zoro # G2471551
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 5/8 in - 0.6250 |
Flute Length | 1 in |
Overall Length | 3 1/2 in |
Shank Dia. | 5/8 in |
Drill Size | 5/8" |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Size (In.) | 5/8 |
Body Dia. | 5/8 in |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 5/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Stubby Adjustable Wrench 6 in. L 1 pc (2265395)
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 5/8-11 Thread Size, 1.75"L, Steel (GN1C----B7SL-21)
- PROTO 1/2" Drive Socket Set Metric 24 Pieces 10 mm to 36 mm , Full Polish (J54211-TT)
- WIHA Screwdriver Set, Torx(R), 6 Pc (36291)
- KEO NC Spotting Drill, 120 Deg, 1/4x4, Cobalt (33145)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO NC Spotting Drills, 82 deg., 1/2in, Carbide (34125)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- Keo Countersinks, Center Drills & Spotting Drills