Shop All Spotting Drills
Keo
NC Spotting Drill, 90 Deg, 3/16, Carbide
Mfr # 34187
Zoro # G0395071
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/8 in - 0.1250
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 34187
- Zoro # G0395071
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/8 in - 0.1250 |
Flute Length | 9/16 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Drill Size | 3/16" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 3/16 |
Body Dia. | 3/16 in |
Drill Bit Size | 3/16 in |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 3/16 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.50mm (C22873)
- MALCO 1/8 inch Nose Piece for 2IN1 Hand Riveter (ER45)
- BIG HORN 3 lbs Drilling Hammer Hickory Handle for 15125 (15135)
- AVEN Nutdriver, Precision, M4 x 50mm (13932)
- KEO Spotting Drill, 10 mm, 90 Deg. (35606)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO Spotting/Centering Drill, 118 Deg, 3/8, HSS (30380)
- BLAIR Cutter, 5/8", 3 pcs. (11124-3)
- Keo Countersinks, Center Drills & Spotting Drills