Shop All Spotting Drills
Keo
NC Spotting Drill, 90 Deg, 1/4x2.5, Cobalt
Mfr # 32143
Zoro # G2042747
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32143
- Zoro # G2042747
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Body Dia. | 1/4 in |
Drill Size | 1/4" |
Size | 1/4" |
Drill Bit Dimension Type | Fractional Inch |
Size (In.) | 1/4 |
Drill Bit Size | E |
Description
Spotting Drill Bit, Cobalt, 90 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Aviation Snip, Right, 10 in, Forged steel (DWHT14674)
- CRESCENT WISS 11" Snap Lock Punch for Vinyl and Aluminum Siding and Plastic Skirting (WSLP1)
- CLEVELAND 135° NAS 907 Type B Heavy-Duty Jobber Length Drill Cleveland 2222 Bright HSS RHS/RHC 13/32 (C11623)
- MILWAUKEE TOOL 13/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6807)
- KEO NC Spotting Drill, 90 Deg, 1/2, Carbide (34120)
- KEO NC Spotting Drills, 90 deg., LH, 1/2in., HSS (30126)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO Spotting/Centering Dril, 118 Deg, 3/16, HSS (30180)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- Keo Spotting Drills