Shop All Spotting Drills
Keo
NC Spotting Drill, 90 Deg, 1/4, HSS
Mfr # 32140
Zoro # G1859453
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 32140
- Zoro # G1859453
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Size | 1/4" |
Size (In.) | 1/4 |
Drill Bit Size | E |
Drill Size | 1/4" |
Body Dia. | 1/4 in |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"x 6" Spade Bit (DMS71-0015)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- DRILL AMERICA 1-72 Carbon Steel Hand Tap Set (DWTS1-72)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M25)
- KEO Spotting Drill, 3/8 In., 82 Deg., 5 OAL (38385)
- KEO Spotting/Centering Drill, 90 Deg, 1/2, HSS (30121)
- KEO Spotting/Centering Drill, 90 Deg, 1/8, HSS (30151)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- KEO NC Spotting Drills, 118 deg., 3/16in., TiN (30180-TIN)
- KEO NC Spotting Drills, 90 deg., RH, 3/8in., HSS (30381-TIN)
- MELIN TOOL CO Carbde Nc Spot Drll, 120 deg., 7/16x1-1/4" (HDRNC-7/16-120)
- Keo Spotting Drills