Shop All Spotting Drills
Keo
NC Spotting Drill, 120 Deg, 3/8x5, Cobalt
Mfr # 33385
Zoro # G2164023
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 33385
- Zoro # G2164023
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 5 in |
Shank Dia. | 3/8 in |
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Drill Size | 3/8" |
Body Dia. | 3/8 in |
Size (In.) | 3/8 |
Description
Spotting Drill Bit, Cobalt, 120 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Battery Transportation Box (BATTERY BOX)
- KRAFT TOOL Safety Ramp Walking Straight, 13-1/2"x6 (CC084)
- SATA VDE Insulated Linesman Pliers 8in (ST70333ST)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 75146 (75146)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- KEO Spotting/Centering Drill, 90 Deg, 3/8, HSS (30381)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- KEO NC Spotting Drills, 90 deg., RH, 7/16in, HSS (30761)
- KEO Spotting Drill, 3/8 In, 142 Deg., 1 1/2 OAL (34384)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-375-100)
- Keo Countersinks, Center Drills & Spotting Drills