Shop All Spotting Drills
Keo
NC Spotting Drill, 120 Deg, 3/8, HSS
Mfr # 33380
Zoro # G1445211
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 3/8 in - 0.3750
- Measurement System Fractional Inch
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 33380
- Zoro # G1445211
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 3/8 in - 0.3750 |
Flute Length | 1 1/8 in |
Overall Length | 3 1/8 in |
Shank Dia. | 3/8 in |
Drill Bit Size | 3/8 in |
Body Dia. | 3/8 in |
Size (In.) | 3/8 |
Drill Size | 3/8" |
Drill Bit Dimension Type | Fractional Inch |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/8 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 19 in W x 8-1/2 in D (5495)
- MITUTOYO Caliper, Digimatic, 6"/150mm (500-159-30)
- MAKITA Wheel Guard, For Angle Grinders, 5"dia. (199710-5)
- MAYHEW Chisel, 5/16in. Tip, 6in. L, Cape (10403)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- KEO NC Spotting Drills, 90 deg., RH, 1/2in., HSS (30121-TIN)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- KEO NC Spotting Drills, 118 deg., 1/4in., TiN (30250-TIN)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- Keo Spotting Drills