Shop All Spotting Drills
Keo
NC Spotting Drill, 120 Deg, 1/4, HSS
Mfr # 33144
Zoro # G0349587
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 120 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Letter
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 33144
- Zoro # G0349587
- Country of Origin United States
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 3/4 in |
Overall Length | 6 in |
Shank Dia. | 1/4 in |
Size (In.) | 1/4 |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/4 in |
Size | 1/4" |
Drill Size | 1/4" |
Drill Bit Size | E |
Description
Spotting Drill Bit, High Speed Steel, 120 Degrees , E, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- CRESCENT NICHOLSON 4-1/8" Metal Ferruled Wooden Handle Number 3 (21503N)
- KO-KEN 1/2 Plastic Clip, PK 5 (CLIP.P/5-1/2)
- BLACK & DECKER BackIng Pad (146546-01)
- KEO Spotting/Centering Drill, 90 Deg, 1/4, HSS (30251)
- KEO Spotting Drill Bit, 1/2 in Cobalt Steel (33127)
- KEO Spotting Drill, 3/8 In., 90 Deg., 3 1/8 OAL (32380-TiN)
- KEO NC Spotting Drills, 82 deg., 3-1/8in., HSS (38382)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- KEO Spotting/Centering Drill, 90 Deg, 3/4, HSS (30341)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- Keo Spotting Drills