Shop All Keyseat Cutter
Keo
Milling Cutter, HSS, 8T, RH, 3/16in Face
Mfr # 75064
Zoro # G8587695
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Included Angle 45 Degrees
- Cutter Dia. 3/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 75064
- Zoro # G8587695
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/8 in |
Shank Dia. | 3/8 in |
Neck Dia. | 5/16 in |
Face Width | 3/16" |
Details
Material - Machining | High Speed Steel |
Included Angle | 45 Degrees |
Cutter Thickness | 3/16 in |
Number of Teeth | 8 |
Included Angle (Deg.) | 45 |
Finish | Bright (Uncoated) |
Type | Dovetail |
Material | High Speed Steel |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Tooth Type | Straight |
Shank | Straight |
Item | Dovetail Cutter |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Shank Type - Machining | Weldon Flat |
Description
Dovetail Cutter, 45 Degrees Included Angle, 3/16 in Cutter Thickness, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 8 mm L.28 mm (01120008)
- GEARWRENCH 9mm x 11mm Flare Nut Wrench (81644)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- BOJO TOOLS 5 PC Wire Installer's Kit in box (ATH-IW2F1-UNGL)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- Keo Keyseat Cutter