Shop All Keyseat Cutter
Keo
Milling Cutter, Cobalt, 10T, RH, 3/8in Face
Mfr # 76114
Zoro # G8926032
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Included Angle 45 Degrees
- Cutter Dia. 1 3/8 in
- Cutter Thickness 3/8 in
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 76114
- Zoro # G8926032
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 3/8 in |
Overall Length | 2 7/8 in |
Shank Dia. | 5/8 in |
Neck Dia. | 9/16 in |
Face Width | 3/8" |
Details
Material - Machining | Cobalt |
Included Angle | 45 Degrees |
Cutter Thickness | 3/8 in |
Number of Teeth | 10 |
Item | Dovetail Cutter |
Left/Right Hand | Right Hand |
Type | Dovetail |
Finish | Bright (Uncoated) |
Shank | Straight |
Tooth Type | Straight |
Included Angle (Deg.) | 45 |
Material | Cobalt Steel |
Number of Pieces | 1 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Description
Dovetail Cutter, 45 Degrees Included Angle, 3/8 in Cutter Thickness, Cobalt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-99)
- MITUTOYO Micrometer, Groove (146-221)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 22mm (84833)
- COBRA TOOLS AUGER 1/4""X25' POWER DRM (86250)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 0.7500" (3/4) (965431-C3)
- Keo Keyseat Cutter