Shop All Keyseat Cutter
Keo
Milling Cutter, C, 6T, 4-3/8in L, 3/4in Face
Mfr # 74204
Zoro # G8925901
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 45 Degrees
- Cutter Dia. 2 1/2 in
- Cutter Thickness 3/4 in
- Overall Length 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 74204
- Zoro # G8925901
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 1/2 in |
Overall Length | 4 3/8 in |
Shank Dia. | 1 1/4 in |
Neck Dia. | 1 in |
Face Width | 3/4" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 45 Degrees |
Cutter Thickness | 3/4 in |
Number of Teeth | 6 |
Tooth Type | Straight |
Shank | Straight |
Material | Carbide Tipped |
Item | Dovetail Cutter |
Included Angle (Deg.) | 45 |
Left/Right Hand | Right Hand |
Type | Dovetail |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Weldon Flat |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | All Materials |
Description
Dovetail Cutter, 45 Degrees Included Angle, 3/4 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.907 (111290700)
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- HHIP 1/8 X .362 X .316 X 3/4 X 2-1/8 Taper 3/4 Spiral Flute Pipe Reamer (2006-2018)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4), Overall Length: 3.2360" (52066)
- Keo Milling Cutters