Shop All Keyseat Cutter
Keo
Milling Cutter, C, 6T, 4-1/4in L, 5/8in Face
Mfr # 74184
Zoro # G8925883
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 45 Degrees
- Cutter Dia. 2 in
- Cutter Thickness 5/8 in
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 74184
- Zoro # G8925883
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 in |
Overall Length | 4 1/4 in |
Shank Dia. | 1 in |
Neck Dia. | 3/4 in |
Face Width | 5/8" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 45 Degrees |
Cutter Thickness | 5/8 in |
Number of Teeth | 6 |
Tooth Type | Straight |
Type | Dovetail |
Material | Carbide Tipped |
Shank | Straight |
Finish | Bright (Uncoated) |
Item | Dovetail Cutter |
Included Angle (Deg.) | 45 |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Cutting Direction | Right Hand |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Description
Dovetail Cutter, 45 Degrees Included Angle, 5/8 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 103-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (443400)
- K-TOOL INTERNATIONAL Combo Wrench, 5/16", 12Pt, High Polish (KTI-41310)
- WESTWARD Scraper, Stiff, 3", Carbon Steel (13A691)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- MICRO 100 Keyseat Cutter, Square, 0.5000" (1/2) Cutter dia (KC-500-1500-156)
- Keo Milling Cutters