Shop All Keyseat Cutter
Keo
Milling Cutter, C, 6T, 4-1/4in L, 3/4in Face
Mfr # 74186
Zoro # G8925892
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 60 Degrees
- Cutter Dia. 2 in
- Cutter Thickness 3/4 in
- Overall Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 74186
- Zoro # G8925892
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 in |
Overall Length | 4 1/4 in |
Shank Dia. | 1 in |
Neck Dia. | 3/4 in |
Face Width | 3/4" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 60 Degrees |
Cutter Thickness | 3/4 in |
Number of Teeth | 6 |
Shank | Straight |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Material | Carbide Tipped |
Type | Dovetail |
Item | Dovetail Cutter |
Tooth Type | Straight |
Included Angle (Deg.) | 60 |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Description
Dovetail Cutter, 60 Degrees Included Angle, 3/4 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap Plug, 2 Flutes (19071)
- CASE CUTLERY Knife, Case Jigged Antique Bone Peanut (52828)
- MAKITA Punch, JN3201 (792728-1)
- DRILL AMERICA 7/16"-14 Carbon Steel Hex Rethreading Die (DWTHX71614)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- Keo Milling Cutters