Shop All Keyseat Cutter
Keo
Milling Cutter, C, 4T, 3-1/4in L, 5/8in Face
Mfr # 74156
Zoro # G8925874
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 60 Degrees
- Cutter Dia. 1 1/2 in
- Cutter Thickness 5/8 in
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 74156
- Zoro # G8925874
- UPC # 00887861179911
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 3 1/4 in |
Shank Dia. | 3/4 in |
Neck Dia. | 1/2 in |
Face Width | 5/8" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 60 Degrees |
Cutter Thickness | 5/8 in |
Number of Teeth | 4 |
Shank | Straight |
Included Angle (Deg.) | 60 |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Type | Dovetail |
Tooth Type | Straight |
Material | Carbide Tipped |
Item | Dovetail Cutter |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Shank Type - Machining | Weldon Flat |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
Dovetail Cutter, 60 Degrees Included Angle, 5/8 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E4 50mm 1/4 Sq. Drive (2325-E4)
- KIPP Cam Lever with plastic handle int. thread, steel or stainless, metric (K0646.15318406)
- JACOBS JKP 100-J33 High Precision Keyless 10mm Chuck (9680)
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/4"R 6"Lip (CF9060)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Keyseat Cutter, HSS, 3/4 In, #506, STR (65060)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- Keo Keyseat Cutter