Shop All Keyseat Cutter
Keo
Milling Cutter, C, 4T, 2-3/4in L, 1/2in Face
Mfr # 74116
Zoro # G8925856
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 60 Degrees
- Cutter Dia. 1 1/4 in
- Cutter Thickness 1/2 in
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 74116
- Zoro # G8925856
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/4 in |
Overall Length | 2 3/4 in |
Shank Dia. | 5/8 in |
Neck Dia. | 1/2 in |
Face Width | 1/2" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 60 Degrees |
Cutter Thickness | 1/2 in |
Number of Teeth | 4 |
Included Angle (Deg.) | 60 |
Type | Dovetail |
Number of Pieces | 1 |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Material | Carbide Tipped |
Shank | Straight |
Item | Dovetail Cutter |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Description
Dovetail Cutter, 60 Degrees Included Angle, 1/2 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Screwdriver Bit Set, 34Pc Bit And Hand D (V34-BRH)
- IRWIN Nutsetter, 1/4", Steel, Impact Rated (IWAF34414)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48721)
- WESTWARD 3/8 in Drive Impact Socket 18 mm Size 6 pt Standard Depth, Black Oxide (4LYU5)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- SUPER TOOL Keyseat Cutter, 3/4" D, 3/16" W (97000606)
- Keo Keyseat Cutter