Shop All Keyseat Cutter
Keo
Milling Cutter, C, 3T, 2-1/4in L, 1/4in Face
Mfr # 74064
Zoro # G8925804
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Included Angle 45 Degrees
- Cutter Dia. 3/4 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 74064
- Zoro # G8925804
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 1/4 in |
Shank Dia. | 3/8 in |
Neck Dia. | 7/32 in |
Face Width | 1/4" |
Details
Material - Machining | Carbide Tipped |
Included Angle | 45 Degrees |
Cutter Thickness | 1/4 in |
Number of Teeth | 3 |
Left/Right Hand | Right Hand |
Included Angle (Deg.) | 45 |
Number of Pieces | 1 |
Material | Carbide Tipped |
Type | Dovetail |
Tooth Type | Straight |
Item | Dovetail Cutter |
Finish | Bright (Uncoated) |
Shank | Straight |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Finish - Machining | Bright (Uncoated) |
Description
Dovetail Cutter, 45 Degrees Included Angle, 1/4 in Cutter Thickness, Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #6 (C22709)
- RIDGID Handle, Ratchet 358 (35320R)
- WESTWARD 4" Standard Duty Combination Vise with Swivel Base (10D708)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (61-041)
- KEO 3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight (61099)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.1875" (3/16) (68330-C3)
- Keo Milling Cutters