Shop All Keyseat Cutter
Keo
Milling Cutter, 12T, 3-3/4in L, 3/4in Face
Mfr # 75204
Zoro # G8925996
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Included Angle 45 Degrees
- Cutter Dia. 2 1/2 in
- Cutter Thickness 3/4 in
- Overall Length 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 75204
- Zoro # G8925996
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 2 1/2 in |
Overall Length | 3 3/4 in |
Shank Dia. | 1 in |
Neck Dia. | 7/8 in |
Face Width | 3/4" |
Details
Material - Machining | High Speed Steel |
Included Angle | 45 Degrees |
Cutter Thickness | 3/4 in |
Number of Teeth | 12 |
Type | Dovetail |
Item | Dovetail Cutter |
Shank | Straight |
Finish | Bright (Uncoated) |
Included Angle (Deg.) | 45 |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
Material | High Speed Steel |
Tooth Type | Straight |
Cutting Direction | Right Hand |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Shank Type - Machining | Weldon Flat |
Description
Dovetail Cutter, 45 Degrees Included Angle, 3/4 in Cutter Thickness, High Speed Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for SENCO FinishPro 23LXP Pin Nailer Replaces EA0352 (SP EA0352)
- BON TOOL Bon 83-147 Channel Mortar Scraper, 10" X 4 3/4", Wood Handle (83-147)
- DRILL AMERICA 21/64" Cobalt Jobber Length Drill Bit (DWDCO21/64)
- J.W. WINCO GN565-20-1/4X20-100-EL Cabinet U-Handle (565-20-1/4X20-100-EL)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8) (68450)
- Keo Milling Cutters