Shop All Port Tools
Keo
Metric Counterbore Set DIN373 - Before Thread
Mfr # 56224
Zoro # G8925454
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Cobalt
- Primary Material Application All Materials
- Number of Flutes 3
- Measurement System Decimal Inch
- Type Built-in Pilot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 56224
- Zoro # G8925454
- Country of Origin United States
- Category Port Tools
Dimensions
Max. Size Counterbore in Set | M10 |
Sizes Included | M10, M3, M4, M5, M6, M8 |
For Screw Size | M3,M4,M5,M6,M8,M10 |
Thread Size | M3, M4, M5,M6,M8,M10 |
Tube Dia. (In.) | 1-1/2 |
Screw Size | M3, M4, M5,M6,M8,M10 |
Tube Dia. | 1-1/2" |
Shank Length (In.) | Standard |
Min. Size Counterbore in Set | M3 |
Description
Counterbore Set, Metric, 6, Cobalt, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.75 OD (QHC75-1/4)
- VULCAN Wrench Adjustable 10Inch (WC917-07)
- IDEAL Fish Tape, Plastic, 15-1/2 in. L (KB-0173)
- GREENLEE Fishing Line, 500 Ft, Poly Line, 210 lb (430-500)
- KEO Counterbore Set, Metric, 6 pcs., 3F, Medium (56226)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/2-12 UNJF (MS33649-18R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 3/16-12 UNJ (MS33649-14S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1 5/16-12 UNJ (MS33649-16S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 1 1/16-12 UNJ (AS5202-12R)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 7/8-14 UNJF (MS33649-10S)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 3/8-24 UNJF (MS33649-3S)
- Keo Port Tools