Shop All Countersinks
Keo
Machine Countersink, 4 Fl, 82 Deg, 1 In, TiN
Mfr # 55259-TiN
Zoro # G0868953
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 4
- Material - Machining Cobalt
- Finish - Machining TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 55259-TiN
- Zoro # G0868953
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 4 3/8 in |
Shank Length (In.) | 2-1/4 |
Shank Dia. (In.) | 1/2 |
Shank Length | 2 1/4 in |
Overall Length (In.) | 4-3/8 |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bi-Metal Fast Cut Hole Saw 3-3/4" (95mm) (FCH0334-G)
- WESTWARD Silver/Deming Drill, 3/4, Co, 118Deg (5TVP2)
- GREENFIELD THREADING Spiral Point Tap, #6-32, Bottoming, UNC, 2 Flutes, TiN (356510)
- IPA Round Micro Files, 12 Pieces, 5"L (8042)
- KEO Countersink, 6 Fl, 82 Deg, 3/8, Cobalt (55524)
- KEO 5 piece set 82 deg Single Flute Carbide Countersink (55719)
- KEO 1/4 x 100 deg HSS 6FLT Countersink (55062)
- KEO 60 deg 6 Flute 7 piece Countersink Set HSS (55018)
- KEO 1/4 x 100 deg KEO CO RH 3Fl C Reamer (55330)
- KEO 5/8 82 deg ZErO Flute CO Deburring Tool (53513)
- MELIN TOOL CO Double End Countersink, HSS, 82 deg., 3/8", Number of Flutes: 4 (DHS4-3/8-82)
- Keo Countersinks